Beli compound gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WINTERS HVAC & Boiler Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:Also known as contractor gauges, these instruments are commonly used in commercial HVAC applications to monitor system pressure. They are a good option for steam, hot water, and chilled water pumping systems in HVAC applications.atribut:
- Accuracy Scale: Full Scale
- Blowout Safety Back: No
- Brand: WINTERS
- Case Construction: Welded Joint
- Cleaned for Oxygen Service: No
- Dial Color: White
- Dial Face Material: Aluminium
- Dry Dampening Feature: None
- Field Fillable: No
- Freeze Resistant Movement: No
- Gauge Case Liquid: None
- Gauge Wetted Parts: Brass / Bronze
- Hazardous Location Rating: Not Rated
- IP/NEMA Rating: IP52
- Includes Calibration Certificate: No
- Includes Vent Plug: No
- Liquid-Filled Case: No
- Movement Material: Brass
- Non-Sparking: No
- Pointer Material: Aluminium
- Pressure Gauge Type: Industrial Pressure Gauge
- Process Connection (inch): 1/4 NPT Male
- Process Connection Gender: Male
- Process Connection Size (inch): 1/4 in
- Process Connection Type: NPT
- Removable Bezel: No
- Sensor Material: Phosphor Bronze
- Sensor Type: Bourdon Tube
- Socket Material: Brass
- Vibration Resistance: None
- YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- WINTERS Pressure Gauge Light-Duty Vibration-Resistant (Manometer/ Alat Ukur Tekanan)Deskripsi:These liquid-filled, vibration-resistant gauges are built with durable cases designed to withstand harsh environments. These dial pressure gauges are commonly used outdoors or in humid or damp indoor environments, or in pumps or pressure washers and other commercial and contractor work applications.atribut:
- Blowout Safety Back: No
- Brand: WINTERS
- Case Construction: Welded Joint
- Cleaned for Oxygen Service: No
- Dial Color: White
- Dial Face Material: Aluminium
- Dry Dampening Feature: None
- Freeze Resistant Movement: No
- Hazardous Location Rating: Not Rated
- Includes Calibration Certificate: No
- Includes Mounting Hardware: No
- Lens Material - Gauge: Plastic
- Mounting Type: Stem-Mount
- Non-Sparking: No
- Panel Mountable: No
- Pointer Color: Black
- Pointer Material: Aluminium
- Process Connection Gender: Male
- Process Connection Type: NPT
- Scale Type: Dual
- Secondary Scale Units: kPa
- Sensor Type: Bourdon Tube
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- WINTERS Pressure Gauge (Alat Ukur Ketebalan)Deskripsi:These high-accuracy HVAC and boiler gauges monitor system pressure for boiler and control rooms in applications where slight changes in pressure must be observed to ensure safe and efficient operation. They are typically used in commercial applications to measure pressure in air, steam, oil, and freshwater systems.atribut:
- Accuracy Scale: Full Scale
- Case Color: Black
- Dial Color: White
- Dry Dampening Feature: None
- Field Fillable: No
- Gauge Case Liquid: None
- Gauge Case Material: Aluminum
- IP/NEMA Rating: IP52
- Item: Industrial Pressure Gauge
- Lens Material: Glass
- Liquid-Filled Case: No
- Nominal Dial Size (inch): 4 1/2
- Panel Mountable: No
- Pressure Gauge Type: HVAC Dial Pressure Gauge
- Process Connection Gender: Male
- Process Connection Location: Bottom
- Process Connection Size (inch): 1/4
- Process Connection Type: NPT
- Sensor Material: Phosphor Bronze
- Socket Material: Brass
- Vibration Resistance: None
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- Non Brand Carbon Steel Pipe (Pipa Baja Karbon)atribut:
- Pipe Thickness: SCH80
- Length (m): 6
- WINTERS Industrial Compound Gauge (Alat Ukur Ketebalan)Deskripsi:Standard-accuracy dial pressure HVAC and boiler gauges are commonly used in commercial HVAC applications to monitor system pressure. They are a good option for steam, hot water, and chilled water pumping systems in HVAC applications.
- WINTERS Low Pressure GaugeDeskripsi:These pressure gauges have a highly-sensitive diaphragm sensor that"™s suitable for natural gas and other noncorrosive gases.atribut:
- Accuracy: ±3-2-3%
- Accuracy Grade: ASME B40.100 Grade B
- Accuracy Scale: Mid-Scale
- Adjustable Pointer: No
- Ambient Operating Temperature Range (°C): -40 to 65
- Bezel Mounting Type: No Bezel
- Brand: WINTERS
- Case Color: Black
- Case Depth (inch): 1.9
- Case Diameter (inch): 2.625
- Case Finish: Painted
- Case Material: Steel
- Cleaned for Oxygen Service: No
- Compatible Process Media: Gaseous
- Dial Color: White
- Dial Face Material: Aluminium
- Dry Dampening Feature: None
- Field Fillable: No
- Freeze Resistant Movement: No
- Gauge Accuracy Grade: Grade B - Commercial
- Gauge Application: For Natural Gas & Other Gases
- Gauge Case Liquid: None
- Gauge Case Material: Steel
- Gauge Wetted Parts: Brass / Bronze
- Hazardous Location Rating: Not Rated
- IP/NEMA Rating: IP52
- Includes Calibration Certificate: No
- Includes Mounting Hardware: No
- Includes Vent Plug: No
- Lens Material: Polycarbonate
- Lens Material - Gauge: Plastic
- Liquid-Filled Case: No
- Mounting Type: Stem-Mount
- Nominal Dial Size (inch): 2-1/2
- Operating Temperature Range Ambient (°F): -40 to 150
- Over-Pressure Limit: 30% of Full Scale
- Panel Mountable: No
- Pointer Characteristics: Aluminium, Anodized Black
- Pointer Color: Black
- Pointer Material: Aluminium
- Pressure Gauge Type: Low Pressure Gauge
- Process Connection (inch): 1/4 NPT Male
- Process Connection Gender: Male
- Process Connection Size (inch): 1/4 in
- Process Connection Type: NPT
- Process Temperature Range (°F): -40 to 150
- Removable Bezel: No
- Scale Type: Dual
- Sensor Material: Phosphor Bronze
- Sensor Type: Diaphragm
- Series: PLP
- Socket Material: Brass
- Standards: CRN Registered
- Vibration Resistance: None
- Wetted Parts Material: Brass/Phosphor Bronze
- Daiichi Keiki Seisakusho Pressure Gauge Steam (Manometer/ Alat Ukur Tekanan)Deskripsi:Pressure gauge for steam piping. Please use a heat dissipation product such as a siphon tube together as appropriate.atribut:
- Type: General purpose pressure gauge
- Outer Diameter (φmm): 100
- Connection size: G3/8B(PF)
- Case Type: B frame (with vertical collar)
- Measurable Fluid: Steam
- Accuracy (% F.S.): ±1.6
- Target of Measurement: Steam
- Non Brand Stainless Steel V-Lock Bushing (Bushing Pengunci)atribut:
- Class: #150
- Connection: BSPT Screw End
- Material: Stainless Steel 304
- Thread Type: Inside : Male Thread; Outside : Female Thread
- TOKO (TOYO KEIKI KOGYO) Compound Gauge A Type Diameter 75 Simple Drip-Proof Type (Manometer/ Alat Ukur Tekanan)atribut:
- Type: General purpose pressure gauge
- Shape: No vertical collar (AT)
- Dimensions d (mm): 68
- Dimension A (mm): 89
- Dimension B (mm): 39
- Accuracy: ±1.6%F.S.
- Case Type: A frame (without H collar)
- Connector Thread: 3/8G(PF)
- Dimension C (mm): 14
- Dimension E (mm): 18
- Material (Bourdon Tube): C2680
- Material (stem): C3604
- Outer Diameter (φmm): 75
- Wiebrock Compound Vacuum Gauge 2.5inch Bottom (Manometer/ Alat Ukur Tekanan)Deskripsi:-Bisa isi minyak-Sudah sepaket dengan glycerinatribut:
- Body Material: Stainless Steel
- Drat (inch): 1/4 NPT
- Drat Material: Brass
- Model : Raket / Lower Mount
- Size (inch): 2.5
- Size (mm): 63
- TOKO (TOYO KEIKI KOGYO) Compound Gauge A Type 100 (Simple Drip-Proof Type)atribut:
- Type: General purpose pressure gauge
- Accuracy: ±1.6%F.S.
- Outer Diameter (φmm): 100
- Connector Thread: 3/8G(PF)
- Case Type: A frame (without H collar)
- ASHCROFT Pengukur Tekanan Ganda (Manometer Vakum dan Tekanan)Deskripsi:Process Pressure Gauges with Seals- 4-1/2" dial Accuracy: ±0.5% full scale Solid-front safety housing Seal for corrosive materials compatible with stainless steel or Hastelloy® 1/2" FNPT lower connectionEasily adjustable, self-locking micrometer pointer. For applications that require protection from chemicals and solids that can damage the gauge.
- WINTERS Process Compound GaugeDeskripsi:These dial process pressure gauges have brass/bronze wetted parts and casing, making them suitable for compatible process media at low temperatures, at or below 140°F. Their corrosion-resistant plastic casing is lightweight and suitable for applications with minimal mechanical stress or impact. These gauges resist vibration and pulsation to reduce needle flutter.
- WINTERS Pressure Gauge Lead-Free for Drinking Water (Manometer/ Alat Ukur Tekanan)Deskripsi:These dial pressure gauges are intended for harsh environments and high-vibration applications such as pumps that will be in contact with drinking water.atribut:
- Blowout Safety Back: No
- Brand: WINTERS
- Case Construction: Welded Joint
- Cleaned for Oxygen Service: No
- Dial Color: White
- Dial Face Material: Aluminium
- Dry Dampening Feature: None
- Field Fillable: No
- Freeze Resistant Movement: No
- Gauge Wetted Parts: Brass / Bronze
- Hazardous Location Rating: Not Rated
- Includes Calibration Certificate: No
- Includes Mounting Hardware: No
- Non-Sparking: No
- Panel Mountable: No
- Pointer Color: Black
- Pointer Material: Aluminium
- Pressure Gauge Type: Lead-Free Pressure Gauge
- Process Connection Gender: Male
- Process Connection Type: NPT
- Secondary Scale Units: kPa
- Sensor Material: Phosphor Bronze
- Sensor Type: Bourdon Tube
- Socket Material: Lead Free Brass
- Wetted Parts Material: Lead Free Brass/Phosphor Bronze
- Autonics Pressure Transmitter PTF30 SeriesDeskripsi:The PTF30 series pressure transmitters feature aluminum bodies with stainless steel pressure reducing diaphragm and offer highly accurate pressure measurement. Various user-friendly functions including user input range setting are available.atribut:
- Material: Body: aluminum (AlDc.8S), cover O-Ring: buna N, diaphragm: stainless steel 316, connections: stainless steel 316
- TESTO Pocket-Sized Absolute Pressure MeterDeskripsi:The testo 511 is normally used to measure absolute pressure, e.g. for density compensation in flow measurement in ducts, laboratories and production processes. Other measurement parameters are barometric air pressure (= air pressure at sea level) and altitude above sea level.Advantages of the testo 511 absolute pressure meterThe testo 511 absolute pressure meter is very handy, small and easy to use. It measures the absolute pressure with an accuracy of +/-3 hPa and is ideal for absolute pressure compensation in flow measurements. This is then converted to barometric air pressure by entering the on-site altitude above sea level. You can also use the measuring instrument to measure barometric altitude between two points. Product Includes: testo 511 absolute pressure meter including protective cap, belt pouch, batteries and calibration protocol.atribut:
- Accuracy: ±3 hPa ± 1 Digit
- Measuring Range: 300 to 1200 hPa
- Measuring Rate: 0.5 s
- Operating Temperature: 0 to +50 °C
- Protection Class: IP40
- Resolution: 0.1 hPa
- Battery Life: 200 h (average, without display illumination)
- Battery Type: 2 AAA micro batteries
- Dimensions (mm): 119x46x25 (incl. protective cap)
- Seceltable units: hPa, mbar, Pa, mmH₂O, inH₂O, inHg, mmHg, psi
- Storage Temperature: -40 to +70 °C
- Weight (g): 90 (with batteries and protective cap)
Daftar Harga compound gauge Terbaru October 2026
| WINTERS HVAC & Boiler Gauge (Manometer/ Alat Ukur Tekanan) | Rp519.900 |
| YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp789.900 |
| WINTERS Pressure Gauge Light-Duty Vibration-Resistant (Manometer/ Alat Ukur Tekanan) | Rp209.900 |
| NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp289.900 |
| WINTERS Pressure Gauge (Alat Ukur Ketebalan) | Rp779.900 |
| TECHCROFT Pressure Gauge GSS63 | Rp929.900 |
| Non Brand Carbon Steel Pipe (Pipa Baja Karbon) | Rp539.900 |
| WINTERS Industrial Compound Gauge (Alat Ukur Ketebalan) | Rp859.900 |
| WINTERS Low Pressure Gauge | Rp829.900 |
| Daiichi Keiki Seisakusho Pressure Gauge Steam (Manometer/ Alat Ukur Tekanan) | Rp1.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/daP109669478-1.jpg)
/apP105017385-8.jpg)
/8aP109670298-1.jpg)
/P102636903-1.jpg)
/f0P112391540-1.jpg)

/dwP111077500-1.jpg)
/rjP112379991-1.jpg)

/6sP110293244-1.jpg)
%20Mekanik%20untuk%20Pipa%20Stainless%20Steel/Non%20Brand%20Stainless%20Steel%20V-Lock%20Bushing%20(Bushing%20Pengunci)/3bP111116119-1.jpg)
%20Compound%20Gauge%20A%20Type%20Diameter%2075%20Simple%20Drip-Proof%20Type%20(Manometer%2F%20Alat%20Ukur%20Tekanan)/g8P110573584-1.jpg)
/qgP111139952-1.jpg)
%20Compound%20Gauge%20A%20Type%20100%20(Simple%20Drip-Proof%20Type)/f8P110573548-1.jpg)
/lzP105926791-1.jpg)

/24P109670076-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)